Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 16, Bright

  • Mfr # 470-301770

  • Zoro # G4344229


product price: $20.59
/ea
Sold in multiples of 6 for $123.54

Key Features

Overall Length
2 3/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/8 in
Number of Flutes
2
Decimal Equivalent
0.1770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301770
Zoro #
G4344229
UPC #
888226076456
Country of Origin
United States

Dimensions

Overall Length
2 3/16 in
Drill Bit Size
#16
Flute Length
1 1/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
6xD
Shank Dia.
177/1000 in
Wire Size
#16
Depth x Dia. Ratio
6xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 13/40 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1770
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Point (Deg.)
140 Degrees
Material
Carbide
Application
Metalworking
List Number
470
Number of Pieces
1
Point Type
Notched
Type
Straight Flute
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Finish
Bright
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Measurement System
Wire
Aircraft Drill
No
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Web Construction
Tapered
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Web Thinning
Thinned
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #16, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1770, Wire, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.