Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 18, Bright

  • Mfr # 470-301695

  • Zoro # G4344089


product price: $19.85
/ea
Sold in multiples of 7 for $138.95

Key Features

Overall Length
2 1/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/16 in
Number of Flutes
2
Decimal Equivalent
0.1695
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301695
Zoro #
G4344089
UPC #
888226076470
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Drill Bit Size
#18
Flute Length
1 1/16 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Wire
Wire Size
#18
Shank Dia.
339/2000 in
Depth x Dia. Ratio
6xD
Shank Length
1 1/16 in
Maximum Drilling Depth
1-1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1695
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
Material
Carbide
Finish
Bright
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
List Number
470
Number of Pieces
1
Point Type
Notched
Type
Straight Flute
Application
Metalworking
Flute Type
Straight
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Web Thinning
Thinned
Material - Machining
Carbide
Measurement System
Wire
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #18, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1695, Wire, Notched Point Drill Bit Point Type, Flute Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.