Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 19, Bright

  • Mfr # 470-301660

  • Zoro # G4344055


product price: $16.55
/ea
Sold in multiples of 7 for $115.85

Key Features

Overall Length
2 1/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/16 in
Number of Flutes
2
Decimal Equivalent
0.1660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301660
Zoro #
G4344055
UPC #
888226076463
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Drill Bit Size
#19
Flute Length
1 1/16 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Wire
Shank Dia.
83/500 in
Wire Size
#19
Depth x Dia. Ratio
6xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/16 in
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1660
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
Drill Bit Grouping
Drill Bit
Finish
Bright
Grade
General Purpose
List Number
470
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Type
Straight Flute
Number of Pieces
1
Point Type
Notched
Web Construction
Tapered
Helix Angle
0 Degrees
Primary Material Application
All Materials
Material - Machining
Carbide
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Measurement System
Wire
Web Thinning
Thinned
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #19, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1660, Wire, Notched Point Drill Bit Point Type, Flute Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.