Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 26, Bright

  • Mfr # 470-301470

  • Zoro # G4343440


product price: $15.19
/ea
Sold in multiples of 8 for $121.52

Key Features

Overall Length
2 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 in
Number of Flutes
2
Decimal Equivalent
0.1470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301470
Zoro #
G4343440
UPC #
888226076531
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Drill Bit Size
#26
Flute Length
1 in
Drill Bit Dimension Type
Wire
Shank Dia.
147/1000 in
Wire Size
#26
Depth:Dia. Ratio
7xD
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
1 in
Drill Length Class
Jobber-Length
Shank Length
1 111/1000 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1470
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
470
Point Type
Notched
Number of Pieces
1
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Material
Carbide
Finish
Bright
Type
Straight Flute
Application
Metalworking
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Measurement System
Wire
Material Grade - Machining
C2
Shank Type - Machining
Straight
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Web Construction
Tapered
Cutting Direction
Right Hand
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #26, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1470, Wire, Notched Point Drill Bit Point Type, Flute Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.