Zoro Homepage

Straight Flute Drill, Size No 27, Bright

  • Mfr # 470-301440

  • Zoro # G4343407


product price: $15.19
/ea
Sold in multiples of 8 for $121.52

Key Features

Overall Length
2 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 in
Number of Flutes
2
Decimal Equivalent
0.1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301440
Zoro #
G4343407
UPC #
888226076579
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Drill Bit Size
#27
Flute Length
1 in
Wire Size
#27
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
7xD
Shank Dia.
18/125 in
Depth x Dia. Ratio
7xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 in
Shank Length
1 111/1000 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1440
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Finish
Bright
Application
Metalworking
Material
Carbide
Type
Straight Flute
List Number
470
Point Type
Notched
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Measurement System
Wire
Web Thinning
Thinned
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Web Construction
Tapered
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Primary Material Application
All Materials
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #27, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1440, Wire, Notched Point Drill Bit Point Type, Flute Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.