Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 27, TiAlN

  • Mfr # 470-301440B

  • Zoro # G4343398


product price: $20.49
/ea
Sold in multiples of 6 for $122.94

Key Features

Overall Length
2 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 in
Number of Flutes
2
Decimal Equivalent
0.1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301440B
Zoro #
G4343398
UPC #
888226172615
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Drill Bit Size
#27
Flute Length
1 in
Depth:Dia. Ratio
7xD
Wire Size
#27
Drill Bit Dimension Type
Wire
Shank Dia.
18/125 in
Shank Length
1 111/1000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1440
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Point Type
Notched
Type
Straight Flute
Grade
General Purpose
List Number
470
Material
Carbide
Number of Pieces
1
Application
Metalworking
Measurement System
Wire
Helix Angle
0 Degrees
Flute Type
Straight
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drill Bit Point Type
Notched Point
Finish - Machining
AlTiN
Material Grade - Machining
C2
Web Thinning
Thinned
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #27, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1440, Wire, Notched Point Drill Bit Point Type, Flute Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.