Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 29, Bright

  • Mfr # 470-301360

  • Zoro # G4343276


product price: $15.75
/ea
Sold in multiples of 8 for $126.00

Key Features

Overall Length
1 15/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
15/16 in
Number of Flutes
2
Decimal Equivalent
0.1360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301360
Zoro #
G4343276
UPC #
888226076555
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Drill Bit Size
#29
Flute Length
15/16 in
Shank Dia.
17/125 in
Depth:Dia. Ratio
7xD
Wire Size
#29
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
7xD
Shank Length
1903/2000 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1360
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Application
Metalworking
Finish
Bright
Point Type
Notched
List Number
470
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Material
Carbide
Type
Straight Flute
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Flute Type
Straight
Measurement System
Wire
Shank Type - Machining
Straight
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Primary Material Application
All Materials
Aircraft Drill
No
Material Grade - Machining
C2
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #29, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1360, Wire, Notched Point Drill Bit Point Type, Flute Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.