Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 29, TiAlN

  • Mfr # 470-301360B

  • Zoro # G4343267


product price: $18.39
/ea
Sold in multiples of 6 for $110.34

Key Features

Overall Length
1 15/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
15/16 in
Number of Flutes
2
Decimal Equivalent
0.1360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301360B
Zoro #
G4343267
UPC #
888226172653
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Drill Bit Size
#29
Flute Length
15/16 in
Drill Bit Dimension Type
Wire
Wire Size
#29
Shank Dia.
17/125 in
Depth:Dia. Ratio
7xD
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1903/2000 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1360
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Drill Bit Grouping
Drill Bit
Point type
Notched
List Number
470
Finish
TiAlN
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Grade
General Purpose
Type
Straight Flute
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Wire
Aircraft Drill
No
Material Grade - Machining
C2
Flute Type
Straight
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Cutting Direction
Right Hand
Material - Machining
Carbide
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Web Thinning
Thinned
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #29, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1360, Wire, Notched Point Drill Bit Point Type, Flute Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.