Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 31, TiAlN

  • Mfr # 470-301200B

  • Zoro # G4342661


product price: $17.29
/ea
Sold in multiples of 7 for $121.03

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
7/8 in
Number of Flutes
2
Decimal Equivalent
0.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301200B
Zoro #
G4342661
UPC #
888226172677
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#31
Flute Length
7/8 in
Wire Size
#31
Shank Dia.
3/25 in
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Wire
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1200
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Material
Carbide
Application
Metalworking
Point Type
Notched
Drill Bit Grouping
Drill Bit
Finish
TiAlN
Grade
General Purpose
List Number
470
Primary Material Application
All Materials
Finish - Machining
AlTiN
Material Grade - Machining
C2
Shank Type - Machining
Straight
Material - Machining
Carbide
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Measurement System
Wire
Web Construction
Tapered
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #31, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1200, Wire, Notched Point Drill Bit Point Type, Flute Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.