Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 34, Bright

  • Mfr # 470-301110

  • Zoro # G4342479


product price: $13.05
/ea
Sold in multiples of 9 for $117.45

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
7/8 in
Number of Flutes
2
Decimal Equivalent
0.1110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301110
Zoro #
G4342479
UPC #
888226076616
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#34
Flute Length
7/8 in
Drill Bit Dimension Type
Wire
Wire Size
#34
Depth:Dia. Ratio
8xD
Shank Dia.
111/1000 in
Depth x Dia. Ratio
8xD
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1110
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
470
Point type
Notched
Application
Metalworking
Finish
Bright
Number of Pieces
1
Type
Straight Flute
Cutting Direction
Right Hand
Web Construction
Tapered
Helix Angle
0 Degrees
Web Thinning
Thinned
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flute Type
Straight
Measurement System
Wire
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #34, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1110, Wire, Notched Point Drill Bit Point Type, Flute Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.