Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 36, Bright

  • Mfr # 470-301065

  • Zoro # G4342348


product price: $13.55
/ea
Sold in multiples of 9 for $121.95

Key Features

Overall Length
1 13/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
13/16 in
Number of Flutes
2
Decimal Equivalent
0.1065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301065
Zoro #
G4342348
UPC #
888226076630
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
#36
Flute Length
13/16 in
Drill Bit Dimension Type
Wire
Wire Size
#36
Depth:Dia. Ratio
8xD
Shank Dia.
213/2000 in
Depth x Dia. Ratio
8xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
13/16 in
Shank Length
79/80 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1065
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
470
Finish
Bright
Material
Carbide
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Application
Metalworking
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Aircraft Drill
No
Primary Material Application
All Materials
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Finish - Machining
Bright (Uncoated)
Helix Angle
0 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Web Thinning
Thinned
Flute Type
Straight
Measurement System
Wire
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #36, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1065, Wire, Notched Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.