Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 37, Bright

  • Mfr # 470-301040

  • Zoro # G4342305


product price: $13.75
/ea
Sold in multiples of 9 for $123.75

Key Features

Overall Length
1 13/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
13/16 in
Number of Flutes
2
Decimal Equivalent
0.1040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301040
Zoro #
G4342305
UPC #
888226076661
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
#37
Flute Length
13/16 in
Shank Dia.
13/125 in
Wire Size
#37
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
79/80 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
13/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1040
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
Number of Pieces
1
Material
Carbide
Application
Metalworking
Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
List Number
470
Type
Straight Flute
Point type
Notched
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Flute Type
Straight
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Helix Angle
0 Degrees
Web Thinning
Thinned
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Web Construction
Tapered
Material - Machining
Carbide
Material Grade - Machining
C2
Measurement System
Wire
Cutting Direction
Right Hand
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #37, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1040, Wire, Notched Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.