Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 41, TiAlN

  • Mfr # 470-300960B

  • Zoro # G4341955


product price: $17.95
/ea
Sold in multiples of 7 for $125.65

Key Features

Overall Length
1 13/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300960B
Zoro #
G4341955
UPC #
888226153089
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
#41
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Wire Size
#41
Shank Dia.
12/125 in
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
1/2 in
Shank Length
79/80 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0960
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
List Number
470
Point type
Notched
Material
Carbide
Number of Pieces
1
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Finish
TiAlN
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
All Materials
Helix Angle
0 Degrees
Web Thinning
Thinned
Shank Type - Machining
Straight
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Measurement System
Wire
Material - Machining
Carbide
Cutting Direction
Right Hand
Web Construction
Tapered
Finish - Machining
AlTiN
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #41, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0960, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.