Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 42, Bright

  • Mfr # 470-300935

  • Zoro # G4341928


product price: $13.15
/ea
Sold in multiples of 9 for $118.35

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
3/4 in
Number of Flutes
2
Decimal Equivalent
0.0935
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300935
Zoro #
G4341928
UPC #
888226076708
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#42
Flute Length
3/4 in
Wire Size
#42
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Dia.
187/2000 in
Depth x Dia. Ratio
8xD
Maximum Drilling Depth
3/4 in
Drill Length Class
Jobber-Length
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0935
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Finish
Bright
Application
Metalworking
Material
Carbide
Point Type
Notched
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
List Number
470
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Material - Machining
Carbide
Web Thinning
Thinned
Cutting Direction
Right Hand
Flute Type
Straight
Helix Angle
0 Degrees
Measurement System
Wire
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #42, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0935, Wire, Notched Point Drill Bit Point Type, Flute Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.