Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 44, TiAlN

  • Mfr # 470-300860B

  • Zoro # G4341849


product price: $17.45
/ea
Sold in multiples of 7 for $122.15

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300860B
Zoro #
G4341849
UPC #
888226172325
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#44
Flute Length
1/2 in
Shank Dia.
43/500 in
Depth:Dia. Ratio
9xD
Drill Bit Dimension Type
Wire
Wire Size
#44
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/2 in
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0860
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Number of Pieces
1
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
List Number
470
Point Type
Notched
Application
Metalworking
Type
Straight Flute
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Helix Angle
0 Degrees
Web Thinning
Thinned
Shank Type - Machining
Straight
Aircraft Drill
No
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Web Construction
Tapered
Material Grade - Machining
C2
Flute Type
Straight
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #44, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0860, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.