Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 45, Bright

  • Mfr # 470-300820

  • Zoro # G4341806


product price: $13.15
/ea
Sold in multiples of 9 for $118.35

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
3/4 in
Number of Flutes
2
Decimal Equivalent
0.0820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300820
Zoro #
G4341806
UPC #
888226076753
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#45
Flute Length
3/4 in
Wire Size
#45
Depth:Dia. Ratio
9xD
Shank Dia.
41/500 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
9xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0820
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Notched
Drill Bit Grouping
Drill Bit
List Number
470
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Application
Metalworking
Finish
Bright
Material
Carbide
Type
Straight Flute
Grade
General Purpose
Helix Angle
0 Degrees
Material Grade - Machining
C2
Flute Type
Straight
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Web Thinning
Thinned
Cutting Direction
Right Hand
Aircraft Drill
No
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #45, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0820, Wire, Notched Point Drill Bit Point Type, Flute Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.