Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 48, Bright

  • Mfr # 470-300760

  • Zoro # G4341666


product price: $12.49
/ea
Sold in multiples of 9 for $112.41

Key Features

Overall Length
1 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
Decimal Equivalent
0.0760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300760
Zoro #
G4341666
UPC #
888226076760
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
#48
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
9xD
Wire Size
#48
Shank Dia.
19/250 in
Depth x Dia. Ratio
9xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
11/16 in
Shank Length
393/400 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0760
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Notched
Finish
Bright
Type
Straight Flute
Application
Metalworking
Material
Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
List Number
470
Primary Material Application
All Materials
Flute Type
Straight
Helix Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Web Thinning
Thinned
Shank Type - Machining
Straight
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Web Construction
Tapered
Cutting Direction
Right Hand
Measurement System
Wire
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #48, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0760, Wire, Notched Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.