Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 48, TiAlN

  • Mfr # 470-300760B

  • Zoro # G4341657


product price: $16.95
/ea
Sold in multiples of 7 for $118.65

Key Features

Overall Length
1 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300760B
Zoro #
G4341657
UPC #
888226172288
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
#48
Flute Length
1/2 in
Depth:Dia. Ratio
9xD
Wire Size
#48
Shank Dia.
19/250 in
Drill Bit Dimension Type
Wire
Drill Length Class
Jobber-Length
Shank Length
393/400 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0760
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Material
Carbide
List Number
470
Point type
Notched
Number of Pieces
1
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Application
Metalworking
Finish
TiAlN
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Measurement System
Wire
Aircraft Drill
No
Web Construction
Tapered
Web Thinning
Thinned
Material - Machining
Carbide
Flute Type
Straight
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Cutting Direction
Right Hand
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #48, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0760, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.