Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 50, Bright

  • Mfr # 470-300700

  • Zoro # G4341121


product price: $12.49
/ea
Sold in multiples of 9 for $112.41

Key Features

Overall Length
1 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
Decimal Equivalent
0.0700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300700
Zoro #
G4341121
UPC #
888226076791
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
#50
Flute Length
11/16 in
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Wire
Wire Size
#50
Shank Dia.
7/100 in
Depth x Dia. Ratio
10xD
Shank Length
393/400 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
11/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0700
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Application
Metalworking
Number of Pieces
1
List Number
470
Point Type
Notched
Finish
Bright
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Material
Carbide
Measurement System
Wire
Web Construction
Tapered
Primary Material Application
All Materials
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Material Grade - Machining
C2
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #50, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0700, Wire, Notched Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.