Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 51, Bright

  • Mfr # 470-300670

  • Zoro # G4341097


product price: $12.49
/ea
Sold in multiples of 9 for $112.41

Key Features

Overall Length
1 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
Decimal Equivalent
0.0670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300670
Zoro #
G4341097
UPC #
888226076784
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
#51
Flute Length
11/16 in
Depth:Dia. Ratio
10xD
Wire Size
#51
Drill Bit Dimension Type
Wire
Shank Dia.
67/1000 in
Depth x Dia. Ratio
10xD
Maximum Drilling Depth
11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
393/400 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0670
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Finish
Bright
List Number
470
Point Type
Notched
Material
Carbide
Application
Metalworking
Material - Machining
Carbide
Measurement System
Wire
Aircraft Drill
No
Material Grade - Machining
C2
Primary Material Application
All Materials
Web Construction
Tapered
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #51, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0670, Wire, Notched Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.