Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 52, Bright

  • Mfr # 470-300635

  • Zoro # G4341051


product price: $12.49
/ea
Sold in multiples of 9 for $112.41

Key Features

Overall Length
1 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
Decimal Equivalent
0.0635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300635
Zoro #
G4341051
UPC #
888226076821
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
#52
Flute Length
11/16 in
Depth:Dia. Ratio
11xD
Wire Size
#52
Shank Dia.
127/2000 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
11xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
393/400 in
Maximum Drilling Depth
11/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0635
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Material
Carbide
Finish
Bright
List Number
470
Point Type
Notched
Application
Metalworking
Type
Straight Flute
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Primary Material Application
All Materials
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Flute Type
Straight
Material Grade - Machining
C2
Helix Angle
0 Degrees
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Shank Type - Machining
Straight
Measurement System
Wire
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #52, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0635, Wire, Notched Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.