Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 53, Bright

  • Mfr # 470-300595

  • Zoro # G4341018


product price: $17.95
/ea
Sold in multiples of 8 for $143.60

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300595
Zoro #
G4341018
UPC #
888226076814
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#53
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Dia.
119/2000 in
Wire Size
#53
Depth x Dia. Ratio
8xD
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0595
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Notched
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Finish
Bright
Material
Carbide
Number of Pieces
1
Grade
General Purpose
List Number
470
Primary Material Application
All Materials
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Cutting Direction
Right Hand
Flute Type
Straight
Web Construction
Tapered
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #53, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.