Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 56, Bright

  • Mfr # 470-300465

  • Zoro # G4340887


product price: $17.95
/ea
Sold in multiples of 8 for $143.60

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300465
Zoro #
G4340887
UPC #
888226076852
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#56
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Shank Dia.
93/2000 in
Wire Size
#56
Depth:Dia. Ratio
11xD
Depth x Dia. Ratio
11xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0465
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Finish
Bright
Point Type
Notched
Number of Pieces
1
Type
Straight Flute
Material
Carbide
List Number
470
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Web Construction
Tapered
Shank Type - Machining
Straight
Web Thinning
Thinned
Measurement System
Wire
Helix Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Aircraft Drill
No
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #56, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0465, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.