Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 56, TiAlN

  • Mfr # 470-300465B

  • Zoro # G4340878


product price: $22.35
/ea
Sold in multiples of 6 for $134.10

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300465B
Zoro #
G4340878
UPC #
888226172202
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#56
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Shank Dia.
93/2000 in
Depth:Dia. Ratio
11xD
Wire Size
#56
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/2 in
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0465
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
List Number
470
Point Type
Notched
Material
Carbide
Drill Bit Grouping
Drill Bit
Application
Metalworking
Finish
TiAlN
Number of Pieces
1
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Aircraft Drill
No
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Web Thinning
Thinned
Helix Angle
0 Degrees
Material Grade - Machining
C2
Flute Type
Straight
Measurement System
Wire
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #56, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0465, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.