Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 58, TiAlN

  • Mfr # 470-300420B

  • Zoro # G4340835


product price: $22.35
/ea
Sold in multiples of 6 for $134.10

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300420B
Zoro #
G4340835
UPC #
888226209618
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#58
Flute Length
1/2 in
Wire Size
#58
Depth:Dia. Ratio
12xD
Shank Dia.
21/500 in
Drill Bit Dimension Type
Wire
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0420
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Point Type
Notched
Drill Bit Grouping
Drill Bit
Finish
TiAlN
List Number
470
Grade
General Purpose
Material
Carbide
Number of Pieces
1
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Helix Angle
0 Degrees
Aircraft Drill
No
Finish - Machining
AlTiN
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Cutting Direction
Right Hand
Flute Type
Straight
Material Grade - Machining
C2
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #58, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0420, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.