Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 59, Bright

  • Mfr # 470-300410

  • Zoro # G4340826


product price: $17.95
/ea
Sold in multiples of 8 for $143.60

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300410
Zoro #
G4340826
UPC #
888226076890
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#59
Flute Length
1/2 in
Shank Dia.
41/1000 in
Depth:Dia. Ratio
12xD
Wire Size
#59
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
12xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0410
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Finish
Bright
Point Type
Notched
Type
Straight Flute
Number of Pieces
1
Grade
General Purpose
Material
Carbide
Drill Bit Grouping
Drill Bit
Application
Metalworking
Drill Point (Deg.)
140 Degrees
List Number
470
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Measurement System
Wire
Material - Machining
Carbide
Helix Angle
0 Degrees
Web Construction
Tapered
Primary Material Application
All Materials
Flute Type
Straight
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #59, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0410, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.