Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 61, TiAlN

  • Mfr # 470-300390B

  • Zoro # G4340598


product price: $22.35
/ea
Sold in multiples of 6 for $134.10

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300390B
Zoro #
G4340598
UPC #
888226209588
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#61
Flute Length
1/2 in
Wire Size
#61
Shank Dia.
39/1000 in
Depth:Dia. Ratio
13xD
Drill Bit Dimension Type
Wire
Shank Length
1 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0390
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Material
Carbide
Number of Pieces
1
Finish
TiAlN
Point Type
Notched
Type
Straight Flute
List Number
470
Application
Metalworking
Grade
General Purpose
Material Grade - Machining
C2
Finish - Machining
AlTiN
Measurement System
Wire
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Web Construction
Tapered
Aircraft Drill
No
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #61, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0390, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.