Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 9, Bright

  • Mfr # 470-301960

  • Zoro # G4339968


product price: $21.65
/ea
Sold in multiples of 6 for $129.90

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
Decimal Equivalent
0.1960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-301960
Zoro #
G4339968
UPC #
888226076388
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
#9
Flute Length
1 3/16 in
Shank Dia.
49/250 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Wire
Wire Size
#9
Depth x Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 1/16 in
Maximum Drilling Depth
1-3/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1960
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
List Number
470
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Point Type
Notched
Finish
Bright
Type
Straight Flute
Material
Carbide
Application
Metalworking
Number of Pieces
1
Measurement System
Wire
Cutting Direction
Right Hand
Web Construction
Tapered
Web Thinning
Thinned
Shank Type - Machining
Straight
Material Grade - Machining
C2
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #9, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1960, Wire, Notched Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.