Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-202340B

  • Zoro # G4339636


product price: $33.99
/ea
Sold in multiples of 4 for $135.96

Key Features

Overall Length
2 7/16 in
Drill Bit Size
A
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202340B
Zoro #
G4339636
UPC #
888226171946
Country of Origin
United States

Dimensions

Overall Length
2 7/16 in
Drill Bit Size
A
Flute Length
1 5/16 in
Letter Size
A
Shank Dia.
117/500 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
6xD
Maximum Drilling Depth
1-5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 263/2000 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2340
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Application
Metalworking
Number of Pieces
1
Material
Carbide
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
List Number
470
Finish
TiAlN
Web Construction
Tapered
Flute Type
Straight
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Letter
Material Grade - Machining
C2
Web Thinning
Thinned
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Notched Point
Finish - Machining
AlTiN
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size A, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2340, Letter, Notched Point Drill Bit Point Type, Flute Length 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.