Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-202720B

  • Zoro # G4339329


product price: $48.39
/ea
Sold in multiples of 3 for $145.17

Key Features

Overall Length
2 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.2720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-202720B
Zoro #
G4339329
UPC #
888226172028
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Drill Bit Size
I
Flute Length
1 1/2 in
Shank Dia.
34/125 in
Letter Size
I
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Letter
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2720
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Finish
TiAlN
Type
Straight Flute
Number of Pieces
1
Application
Metalworking
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Point Type
Notched
List Number
470
Grade
General Purpose
Material - Machining
Carbide
Finish - Machining
AlTiN
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Shank Type - Machining
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Flute Type
Straight
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size I, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2720, Letter, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.