Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-202950B

  • Zoro # G4339161


product price: $53.35
/ea
Sold in multiples of 3 for $160.05

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 9/16 in
Number of Flutes
2
Decimal Equivalent
0.2950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-202950B
Zoro #
G4339161
UPC #
888226172066
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
M
Flute Length
1 9/16 in
Shank Dia.
59/200 in
Depth:Dia. Ratio
5xD
Letter Size
M
Drill Bit Dimension Type
Letter
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-9/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2950
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Type
Straight Flute
Finish
TiAlN
Number of Pieces
1
Application
Metalworking
List Number
470
Material
Carbide
Grade
General Purpose
Point Type
Notched
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Measurement System
Letter
Material Grade - Machining
C2
Cutting Direction
Right Hand
Flute Type
Straight
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
All Materials
Helix Angle
0 Degrees
Aircraft Drill
No
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size M, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2950, Letter, Notched Point Drill Bit Point Type, Flute Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.