Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-203020B

  • Zoro # G4339128


product price: $55.35
/ea
Sold in multiples of 3 for $166.05

Key Features

Overall Length
2 13/16 in
Drill Bit Size
N
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203020B
Zoro #
G4339128
UPC #
888226172073
Country of Origin
United States

Dimensions

Overall Length
2 13/16 in
Drill Bit Size
N
Flute Length
1 5/8 in
Depth:Dia. Ratio
5xD
Shank Dia.
151/500 in
Drill Bit Dimension Type
Letter
Letter Size
N
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-5/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3020
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Type
Straight Flute
List Number
470
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Number of Pieces
1
Application
Metalworking
Drill Bit Grouping
Drill Bit
Finish
TiAlN
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Aircraft Drill
No
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Helix Angle
0 Degrees
Primary Material Application
All Materials
Web Construction
Tapered
Measurement System
Letter
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size N, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3020, Letter, Notched Point Drill Bit Point Type, Flute Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.