Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-203580B

  • Zoro # G4337621


product price: $64.29
/ea

Key Features

Overall Length
3 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/4 in
Number of Flutes
2
Decimal Equivalent
0.3580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-203580B
Zoro #
G4337621
UPC #
888226172134
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in
Drill Bit Size
T
Flute Length
1 3/4 in
Drill Bit Dimension Type
Letter
Shank Dia.
179/500 in
Letter Size
T
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
1-3/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3580
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Application
Metalworking
Point Type
Notched
List Number
470
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Letter
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Material - Machining
Carbide
Material Grade - Machining
C2
Shank Type - Machining
Straight
Web Thinning
Thinned
Finish - Machining
AlTiN
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Primary Material Application
All Materials
Flute Type
Straight
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size T, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3580, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.