Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-203770B

  • Zoro # G4337536


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/8 in
Number of Flutes
2
Decimal Equivalent
0.3770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-203770B
Zoro #
G4337536
UPC #
888226172158
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
V
Flute Length
1 7/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Letter Size
V
Shank Dia.
377/1000 in
Maximum Drilling Depth
1-7/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3770
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point type
Notched
Grade
General Purpose
Material
Carbide
Application
Metalworking
Type
Straight Flute
Finish
TiAlN
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
List Number
470
Primary Material Application
All Materials
Measurement System
Letter
Cutting Direction
Right Hand
Aircraft Drill
No
Material - Machining
Carbide
Finish - Machining
AlTiN
Flute Type
Straight
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Material Grade - Machining
C2
Web Thinning
Thinned
Shank Type - Machining
Straight
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size V, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3770, Letter, Notched Point Drill Bit Point Type, Flute Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.