Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-204040B

  • Zoro # G4337411


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 15/16 in
Number of Flutes
2
Decimal Equivalent
0.4040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-204040B
Zoro #
G4337411
UPC #
888226172189
Country of Origin
United States

Dimensions

Overall Length
3 5/16 in
Drill Bit Size
Y
Flute Length
1 15/16 in
Letter Size
Y
Shank Dia.
101/250 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
1-15/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4040
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
List Number
470
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Material
Carbide
Finish
TiAlN
Point Type
Notched
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Primary Material Application
All Materials
Helix Angle
0 Degrees
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Flute Type
Straight
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, N, P
Measurement System
Letter
Material Grade - Machining
C2
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size Y, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4040, Letter, Notched Point Drill Bit Point Type, Flute Length 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.