Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-400394B

  • Zoro # G4345811


product price: $18.95
/ea
Sold in multiples of 7 for $132.65

Key Features

Overall Length
38 mm
Drill Bit Point Angle
140 Degrees
Flute Length
13 mm
Number of Flutes
2
Decimal Equivalent
0.0394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-400394B
Zoro #
G4345811
UPC #
888226172721
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1 mm
Flute Length
13 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
13xD
Metric Size
17.000
Shank Dia.
197/5000 in
Drill Length Class
Jobber-Length
Shank Length
25 mm
Maximum Drilling Depth
13.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0394
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Finish
TiAlN
Point Type
Notched
Drill Bit Grouping
Drill Bit
Application
Metalworking
Drill Point (Deg.)
140 Degrees
List Number
470
Material
Carbide
Number of Pieces
1
Grade
General Purpose
Type
Straight Flute
Primary Material Application
All Materials
Web Construction
Tapered
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Material - Machining
Carbide
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0394, Metric, Notched Point Drill Bit Point Type, Flute Length 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.