Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-400591B

  • Zoro # G4345741


product price: $17.09
/ea
Sold in multiples of 7 for $119.63

Key Features

Overall Length
38 mm
Drill Bit Point Angle
140 Degrees
Flute Length
13 mm
Number of Flutes
2
Decimal Equivalent
0.0591
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-400591B
Zoro #
G4345741
UPC #
888226172738
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1.5 mm
Flute Length
13 mm
Shank Dia.
591/10000 in
Depth:Dia. Ratio
9xD
Metric Size
1.5
Drill Bit Dimension Type
Metric
Drill Length Class
Jobber-Length
Shank Length
25 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
13.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0591
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point Type
Notched
Grade
General Purpose
Material
Carbide
Drill Point (Deg.)
140 Degrees
Finish
TiAlN
List Number
470
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Application
Metalworking
Number of Pieces
1
Material Grade - Machining
C2
Shank Type - Machining
Straight
Primary Material Application
All Materials
Web Thinning
Thinned
Material - Machining
Carbide
Web Construction
Tapered
Helix Angle
0 Degrees
Aircraft Drill
No
Finish - Machining
AlTiN
Measurement System
Metric
Flute Type
Straight
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0591, Metric, Notched Point Drill Bit Point Type, Flute Length 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.