Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-400787B

  • Zoro # G4343906


product price: $17.49
/ea
Sold in multiples of 7 for $122.43

Key Features

Overall Length
38 mm
Drill Bit Size
2 mm
Drill Bit Point Angle
140 Degrees
Flute Length
19 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-400787B
Zoro #
G4343906
UPC #
888226172745
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
2 mm
Flute Length
19 mm
Depth:Dia. Ratio
10xD
Shank Dia.
787/10000 in
Metric Size
7.10
Drill Bit Dimension Type
Metric
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
26 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
19.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0787
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
Application
Metalworking
Number of Pieces
1
Point Type
Notched
Type
Straight Flute
List Number
470
Finish
TiAlN
Material
Carbide
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Web Thinning
Thinned
Measurement System
Metric
Cutting Direction
Right Hand
Flute Type
Straight
Helix Angle
0 Degrees
Material Grade - Machining
C2
Finish - Machining
AlTiN
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 2 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0787, Metric, Notched Point Drill Bit Point Type, Flute Length 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.