Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-400984B

  • Zoro # G4343836


product price: $17.99
/ea
Sold in multiples of 7 for $125.93

Key Features

Overall Length
38 mm
Drill Bit Size
2.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
21 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-400984B
Zoro #
G4343836
UPC #
888226172769
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
2.5 mm
Flute Length
21 mm
Depth:Dia. Ratio
8xD
Metric Size
2.5
Drill Bit Dimension Type
Metric
Shank Dia.
123/1250 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
25 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
21.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0984
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Finish
TiAlN
Type
Straight Flute
Application
Metalworking
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Point Type
Notched
Drill Point (Deg.)
140 Degrees
List Number
470
Material
Carbide
Number of Pieces
1
Measurement System
Metric
Material - Machining
Carbide
Web Construction
Tapered
Flute Type
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Web Thinning
Thinned
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 2.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0984, Metric, Notched Point Drill Bit Point Type, Flute Length 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.