Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-401575B

  • Zoro # G4342095


product price: $21.29
/ea
Sold in multiples of 6 for $127.74

Key Features

Overall Length
54 mm
Drill Bit Size
4 mm
Drill Bit Point Angle
140 Degrees
Flute Length
27 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-401575B
Zoro #
G4342095
UPC #
888226172790
Country of Origin
United States

Dimensions

Overall Length
54 mm
Drill Bit Size
4 mm
Flute Length
27 mm
Metric Size
4
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
7xD
Shank Dia.
63/400 in
Maximum Drilling Depth
27.00mm
Drill Length Class
Jobber-Length
Shank Length
27 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1575
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Number of Pieces
1
Type
Straight Flute
Material
Carbide
List Number
470
Drill Point (Deg.)
140 Degrees
Point Type
Notched
Finish
TiAlN
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Web Thinning
Thinned
Cutting Direction
Right Hand
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Web Construction
Tapered
Flute Type
Straight
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
AlTiN
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 4 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1575, Metric, Notched Point Drill Bit Point Type, Flute Length 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.