Zoro Homepage

Straight Flute Drill, TiAlN

  • Mfr # 470-401969B

  • Zoro # G4341410


product price: $28.29
/ea
Sold in multiples of 4 for $113.16

Key Features

Overall Length
57 mm
Drill Bit Size
5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
30 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-401969B
Zoro #
G4341410
UPC #
888226172813
Country of Origin
United States

Dimensions

Overall Length
57 mm
Drill Bit Size
5 mm
Flute Length
30 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
6xD
Metric Size
5
Shank Dia.
1969/10000 in
Maximum Drilling Depth
30.00mm
Drill Length Class
Jobber-Length
Shank Length
27 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1969
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Type
Straight Flute
Point Type
Notched
Number of Pieces
1
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Material
Carbide
Application
Metalworking
Grade
General Purpose
List Number
470
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Material - Machining
Carbide
Material Grade - Machining
C2
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Measurement System
Metric
Aircraft Drill
No
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
All Materials
Helix Angle
0 Degrees
Flute Type
Straight
Finish - Machining
AlTiN
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1969, Metric, Notched Point Drill Bit Point Type, Flute Length 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.