Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-402165B

  • Zoro # G4341359


product price: $30.09
/ea
Sold in multiples of 4 for $120.36

Key Features

Overall Length
60 mm
Drill Bit Size
5.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
32 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-402165B
Zoro #
G4341359
UPC #
888226172820
Country of Origin
United States

Dimensions

Overall Length
60 mm
Drill Bit Size
5.5 mm
Flute Length
32 mm
Shank Dia.
433/2000 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Metric
Metric Size
5.5
Shank Length
28 mm
Maximum Drilling Depth
32.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2165
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
List Number
470
Application
Metalworking
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Material
Carbide
Type
Straight Flute
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
C2
Finish - Machining
AlTiN
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Straight
Cutting Direction
Right Hand
Measurement System
Metric
Web Construction
Tapered
Web Thinning
Thinned
Primary Material Application
All Materials
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 5.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2165, Metric, Notched Point Drill Bit Point Type, Flute Length 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.