Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-402559B

  • Zoro # G4340631


product price: $37.39
/ea
Sold in multiples of 3 for $112.17

Key Features

Overall Length
64 mm
Drill Bit Size
6.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
35 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-402559B
Zoro #
G4340631
UPC #
888226172844
Country of Origin
United States

Dimensions

Overall Length
64 mm
Drill Bit Size
6.5 mm
Flute Length
35 mm
Depth:Dia. Ratio
5xD
Shank Dia.
2559/10000 in
Metric Size
6.5
Drill Bit Dimension Type
Metric
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
29 mm
Maximum Drilling Depth
35.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2559
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Finish
TiAlN
Material
Carbide
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
List Number
470
Number of Pieces
1
Application
Metalworking
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Point Type
Notched
Material - Machining
Carbide
Flute Type
Straight
Primary Material Application
All Materials
Finish - Machining
AlTiN
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Web Construction
Tapered
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 6.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2559, Metric, Notched Point Drill Bit Point Type, Flute Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.