Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-403543B

  • Zoro # G4339889


product price: $66.25
/ea
Sold in multiples of 2 for $132.50

Key Features

Overall Length
78 mm
Drill Bit Size
9 mm
Drill Bit Point Angle
140 Degrees
Flute Length
45 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-403543B
Zoro #
G4339889
UPC #
888226172899
Country of Origin
United States

Dimensions

Overall Length
78 mm
Drill Bit Size
9 mm
Flute Length
45 mm
Depth:Dia. Ratio
5xD
Shank Dia.
3543/10000 in
Metric Size
9
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
45.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
33 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3543
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Material
Carbide
Type
Straight Flute
Application
Metalworking
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Point Type
Notched
Finish
TiAlN
List Number
470
Helix Angle
0 Degrees
Measurement System
Metric
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
H, K, M, P, S
Aircraft Drill
No
Cutting Direction
Right Hand
Material Grade - Machining
C2
Web Thinning
Thinned
Material - Machining
Carbide
Finish - Machining
AlTiN
Web Construction
Tapered
Primary Material Application
All Materials
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 9 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3543, Metric, Notched Point Drill Bit Point Type, Flute Length 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.