Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-403937B

  • Zoro # G4345218


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Drill Bit Size
10 mm
Drill Bit Point Angle
140 Degrees
Flute Length
48 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-403937B
Zoro #
G4345218
UPC #
888226172912
Country of Origin
United States

Dimensions

Overall Length
83 mm
Drill Bit Size
10 mm
Flute Length
48 mm
Shank Dia.
3937/10000 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Metric Size
10
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
35 mm
Maximum Drilling Depth
48.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3937
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Number of Pieces
1
Material
Carbide
Grade
General Purpose
Application
Metalworking
List Number
470
Point Type
Notched
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Measurement System
Metric
Cutting Direction
Right Hand
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Aircraft Drill
No
Web Thinning
Thinned
Flute Type
Straight
Helix Angle
0 Degrees
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 10 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3937, Metric, Notched Point Drill Bit Point Type, Flute Length 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.