Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-404134B

  • Zoro # G4345139


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Flute Length
51 mm
Number of Flutes
2
Decimal Equivalent
0.4134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404134B
Zoro #
G4345139
UPC #
888226172929
Country of Origin
United States

Dimensions

Overall Length
86 mm
Drill Bit Size
10.5 mm
Flute Length
51 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Metric Size
10.5
Shank Dia.
2067/5000 in
Maximum Drilling Depth
51.00mm
Shank Length
35 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4134
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
470
Drill Point (Deg.)
140 Degrees
Finish
TiAlN
Type
Straight Flute
Point Type
Notched
Material
Carbide
Application
Metalworking
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Aircraft Drill
No
Material Grade - Machining
C2
Finish - Machining
AlTiN
Helix Angle
0 Degrees
Web Thinning
Thinned
Primary Material Application
All Materials
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 10.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4134, Metric, Notched Point Drill Bit Point Type, Flute Length 51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.