Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-404331B

  • Zoro # G4345008


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Flute Length
51 mm
Number of Flutes
2
Decimal Equivalent
0.4331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404331B
Zoro #
G4345008
UPC #
888226172936
Country of Origin
United States

Dimensions

Overall Length
86 mm
Drill Bit Size
11 mm
Flute Length
51 mm
Metric Size
11
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Dia.
4331/10000 in
Shank Length
35 mm
Maximum Drilling Depth
51.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4331
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point Type
Notched
Material
Carbide
List Number
470
Application
Metalworking
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Grade
General Purpose
Type
Straight Flute
Web Construction
Tapered
Web Thinning
Thinned
Aircraft Drill
No
Cutting Direction
Right Hand
Material - Machining
Carbide
Flute Type
Straight
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
AlTiN
Drill Bit Point Type
Notched Point
Measurement System
Metric
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 11 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4331, Metric, Notched Point Drill Bit Point Type, Flute Length 51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.