Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-404528B

  • Zoro # G4344929


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 mm
Drill Bit Size
11.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
52 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404528B
Zoro #
G4344929
UPC #
888226172943
Country of Origin
United States

Dimensions

Overall Length
87 mm
Drill Bit Size
11.5 mm
Flute Length
52 mm
Shank Dia.
283/625 in
Metric Size
11.5
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
52.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
35 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4528
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point Type
Notched
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Material
Carbide
Type
Straight Flute
Grade
General Purpose
List Number
470
Application
Metalworking
Number of Pieces
1
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Web Construction
Tapered
Aircraft Drill
No
Cutting Direction
Right Hand
Measurement System
Metric
Flute Type
Straight
Material Grade - Machining
C2
Helix Angle
0 Degrees
Primary Material Application
All Materials
Web Thinning
Thinned
Finish - Machining
AlTiN
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 11.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4528, Metric, Notched Point Drill Bit Point Type, Flute Length 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.