Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-404724B

  • Zoro # G4344667


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92 mm
Drill Bit Size
12 mm
Drill Bit Point Angle
140 Degrees
Flute Length
54 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404724B
Zoro #
G4344667
UPC #
888226172950
Country of Origin
United States

Dimensions

Overall Length
92 mm
Drill Bit Size
12 mm
Flute Length
54 mm
Drill Bit Dimension Type
Metric
Metric Size
12
Depth:Dia. Ratio
5xD
Shank Dia.
1181/2500 in
Shank Length
38 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
54.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4724
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Drill Point (Deg.)
140 Degrees
List Number
470
Grade
General Purpose
Type
Straight Flute
Number of Pieces
1
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Point Type
Notched
Material
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Finish - Machining
AlTiN
Web Construction
Tapered
Cutting Direction
Right Hand
Web Thinning
Thinned
Flute Type
Straight
Primary Material Application
All Materials
Aircraft Drill
No
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 12 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4724, Metric, Notched Point Drill Bit Point Type, Flute Length 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.