Zoro Homepage

Straight Flute Drill, TiAlN

  • Mfr # 470-404921B

  • Zoro # G4344588


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Size
12.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
56 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404921B
Zoro #
G4344588
UPC #
888226172967
Country of Origin
United States

Dimensions

Overall Length
94 mm
Drill Bit Size
12.5 mm
Flute Length
56 mm
Drill Bit Dimension Type
Metric
Metric Size
12.5
Shank Dia.
1181/2500 in
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
56.00mm
Shank Length
38 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4921
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Grade
General Purpose
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Point Type
Notched
Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Material
Carbide
List Number
470
Application
Metalworking
Primary Material Application
All Materials
Web Thinning
Thinned
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Finish - Machining
AlTiN
Flute Type
Straight
Material - Machining
Carbide
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Aircraft Drill
No
Web Construction
Tapered
Shank Type - Machining
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 12.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4921, Metric, Notched Point Drill Bit Point Type, Flute Length 56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.